
Vga Video Cable w/ Ferrite Core, Male/
Mfr # EVNPS06-0005-MF
Zoro # G0312482
product price: $33.28
/eaKey Features
Connector Type
(1) VGA (Male); (1) VGA (Female)
Number of Conductors
(3) 75-ohm 28 AWG mini coax, (9) 24 AWG standard
Operating Temp. Range
-4 to 176°F
Jacket Material
Polyvinyl Chloride (PVC)
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNPS06-0005-MF
Zoro #
G0312482
UPC #
822088059592
Country of Origin
Unknown
Dimensions
Cable Length
5 ft
Details
Item
Video Cable
Connector Type
(1) VGA (Male); (1) VGA (Female)
Number of Conductors
(3) 75-ohm 28 AWG mini coax, (9) 24 AWG standard
Operating Temp. Range
-4 to 176°F
Jacket Material
Polyvinyl Chloride (PVC)
Shielded
Yes
Shielding Material
Shield: Tinned Copper Braid; Inner Tape: Aluminum and Mylar; Outer Braid: Tinned Copper
Hood Type
Molded Plastic
Features
Molded, Interference Protection, Ferrite Bead, Display Data Channel (DDC) Compatible
Environmentally Friendly
Yes
Cable Type
VGA
Gauge
28 AWG
Color
Beige
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Female
Conductor Material
Copper
Jacket Type
CMP, CL2, CSA FT4
Device Supported
PC, Video Device, Monitor
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.