Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vga Video Cable w/ Ferrite Core, Male/

  • Mfr # EVNPS06-0010-MF

  • Zoro # G0311539


product price: $52.25
/ea

Key Features

Connector Type
(1) VGA (Male); (1) VGA (Female)
Jacket Material
Polyvinyl Chloride (PVC)
Shielding Material
Shield: Tinned Copper Braid; Inner Tape: Aluminum and Mylar; Outer Braid: Tinned Copper
Number of Conductors
(3) 75-ohm 28 AWG mini coax, (9) 24 AWG standard
Operating Temp. Range
-4 to 176°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNPS06-0010-MF
Zoro #
G0311539
UPC #
822088059622
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Item
Video Cable
Connector Type
(1) VGA (Male); (1) VGA (Female)
Jacket Material
Polyvinyl Chloride (PVC)
Shielding Material
Shield: Tinned Copper Braid; Inner Tape: Aluminum and Mylar; Outer Braid: Tinned Copper
Number of Conductors
(3) 75-ohm 28 AWG mini coax, (9) 24 AWG standard
Operating Temp. Range
-4 to 176°F
Shielded
Yes
Hood Type
Molded Plastic
Environmentally Friendly
Yes
Connection A
1 x 15-pin HD-15 - Male
Gauge
28 AWG
Color
Beige
Device Supported
PC, Monitor, Video Device
Cable Type
VGA
Jacket Type
CL2, CSA FT4, CMP
Features
Interference Protection, Ferrite Bead, Molded, Display Data Channel (DDC) Compatible
Connection B
1 x 15-pin HD-15 - Female
Conductor Material
Copper
Compatible With
Monitor

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.