
Vga Video Cable w/ Ferrite Core, Male/
Mfr # EVNPS06-0010-MM
Zoro # G0311496
product price: $36.15
/eaKey Features
Connector Type
(1) VGA (Male); (1) VGA (Male)
Operating Temp. Range
-4 to 176°F
Shielding Material
Shield: Tinned Copper Braid; Inner Tape: Aluminum and Mylar; Outer Braid: Tinned Copper
Number of Conductors
(3) 75-ohm 28 AWG mini coax, (9) 24 AWG standard
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNPS06-0010-MM
Zoro #
G0311496
UPC #
822088059639
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Details
Item
Video Cable
Connector Type
(1) VGA (Male); (1) VGA (Male)
Operating Temp. Range
-4 to 176°F
Shielding Material
Shield: Tinned Copper Braid; Inner Tape: Aluminum and Mylar; Outer Braid: Tinned Copper
Number of Conductors
(3) 75-ohm 28 AWG mini coax, (9) 24 AWG standard
Jacket Material
Polyvinyl Chloride (PVC)
Shielded
Yes
Hood Type
Molded Plastic
Cable Type
VGA
Connection A
1 x 15-pin HD-15 - Male
Environmentally Friendly
Yes
Features
Display Data Channel (DDC) Compatible, Molded, Ferrite Bead, Interference Protection
Device Supported
Monitor, PC, Video Device
Connection B
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Jacket Type
CMP, Duraflex, CSA FT4, CL2
Color
Beige
Gauge
28 AWG
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.