Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vga Video Cable w/ Ferrite Core, Male/

  • Mfr # EVNPS06-0020-MF

  • Zoro # G0319869


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Cable Length
20 ft
Color
Beige
Cable Type
VGA
Features
Interference Protection, Display Data Channel (DDC) Compatible, Molded, Ferrite Bead
Wire Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNPS06-0020-MF
Zoro #
G0319869
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
20 ft
Wire Size
28 AWG

Details

Item
Video Cable
Color
Beige
Cable Type
VGA
Features
Interference Protection, Display Data Channel (DDC) Compatible, Molded, Ferrite Bead
Connection A
1 x 15-pin HD-15 - Male
Shielded / Unshielded
Shielded
Connection B
1 x 15-pin HD-15 - Female
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Jacket Type
CMP, CSA FT4, CL2
Device Supported
Monitor, PC, Video Device
Environmentally Friendly
Yes
Shielded
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.