
Vga Video Cable w/ Ferrite Core, Male/
Mfr # EVNPS06-0020-MM
Zoro # G0316798
product price: $68.15
/eaKey Features
Shielded
Yes
Cable Length
20 ft
Features
Molded, Interference Protection, Ferrite Bead, Display Data Channel (DDC) Compatible
Jacket Type
CL2, CMP, CSA FT4
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNPS06-0020-MM
Zoro #
G0316798
UPC #
822088059660
Country of Origin
Unknown
Dimensions
Cable Length
20 ft
Details
Shielded
Yes
Features
Molded, Interference Protection, Ferrite Bead, Display Data Channel (DDC) Compatible
Jacket Type
CL2, CMP, CSA FT4
Color
Beige
Cable Characteristic
Extension Cable
Conductor Material
Copper
Item
Video Cable
Gauge
28 AWG
Cable Type
VGA
Jacket Material
Polyvinyl Chloride (PVC)
Connection A
1 x 15-pin HD-15 - Male
Device Supported
Monitor, PC, Video Device
Environmentally Friendly
Yes
Compatible With
Monitor, Network Server, Video Switch
Connection B
1 x 15-pin HD-15 - Male
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.