
Vga Video Cable w/ Ferrite Core, Male/
Mfr # EVNPS06-0050-MF
Zoro # G0312467
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Cable Length
50 ft
Color
Beige
Cable Type
VGA
Features
Interference Protection, Molded, Display Data Channel (DDC) Compatible, Ferrite Bead
Compatible With
Video Device, Monitor, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNPS06-0050-MF
Zoro #
G0312467
UPC #
822088059714
Country of Origin
Unknown
Dimensions
Cable Length
50 ft
Details
Item
Video Cable
Color
Beige
Cable Type
VGA
Features
Interference Protection, Molded, Display Data Channel (DDC) Compatible, Ferrite Bead
Compatible With
Video Device, Monitor, PC
Jacket Material
Polyvinyl Chloride (PVC)
Shielded
Yes
Conductor Material
Copper
Connector Type on Second End
HD-15 - Female
Connector on Second End Details
1 x 15-pin HD-15 - Female
Connector on First End Details
1 x 15-pin HD-15 - Male
Jacket Type
CL2, Duraflex
Connector Type on First End
HD-15 - Male
Environmentally Friendly
Yes
Device Supported
Video Device, PC, Monitor
Gauge
28 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.