
VGA VIDEO CABLE WITH FERRITE CORE - MALE (Discontinued)
- Mfr # EVNPS06-0100-MF
- Zoro # G0320167
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNPS06-0100-MF
Zoro #
G0320167
UPC #
822088073246
Country of Origin
Taiwan, Province of China
Details
Item
VGA Video Cable
Connector Type
(1) VGA (Male); (1) VGA (Female)
Shielding Material
Shield: Tinned Copper Braid; Inner Tape: Aluminum and Mylar; Outer Braid: Tinned Copper
Number of Conductors
(3) 75-ohm 28 AWG mini coax, (9) 24 AWG standard
Shielded
Yes
Jacket Material
PVC
Operating Temp. Range
-4 to 176°F
Hood Type
Molded Plastic
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.