
Vga Video Cable w/ Ferrite Core, Male/
Mfr # EVNPS06-0100-MM
Zoro # G0317507
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Cable Length
100 ft
Color
Beige
Cable Type
VGA
Features
Molded, Interference Protection, Ferrite Bead, Display Data Channel (DDC) Compatible
Compatible With
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNPS06-0100-MM
Zoro #
G0317507
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
100 ft
Wire Size
28 AWG
Details
Item
Video Cable
Color
Beige
Cable Type
VGA
Features
Molded, Interference Protection, Ferrite Bead, Display Data Channel (DDC) Compatible
Compatible With
Monitor
Jacket Material
Polyvinyl Chloride (PVC)
Connection B
1 x 15-pin HD-15 - Male
Shielded / Unshielded
Shielded
Connection A
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Device Supported
PC, Video Device, Monitor
Jacket Type
Duraflex, CL2
Environmentally Friendly
Yes
Shielded
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.