
VGA Video Cable with Ferrite Core - Male
Mfr # EVNPS06B-0003-MM
Zoro # G516424878
product price: $20.95
/eaKey Features
Environmentally Friendly
Yes
Device Supported
Video Device, PC, Monitor
Material
Tinned Copper
Connection A
1 x 15-pin HD-15 - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNPS06B-0003-MM
Zoro #
G516424878
UPC #
822088000000
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Environmentally Friendly
Yes
Device Supported
Video Device, PC, Monitor
Material
Tinned Copper
Connection A
1 x 15-pin HD-15 - Male
Color
Black
Shielded
Yes
Item
Video Cable
Gauge
28 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
Plenum, CMP, CL2, CSA FT4
Cable Type
VGA
Connection B
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Standards
DDC, UL
Features
Interference Protection, Display Data Channel (DDC) Compatible, Molded, Ferrite Bead
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.