Zoro Homepage

Video Adapter Dvi Coupler

  • Mfr # VA-DVI-CPL

  • Zoro # G9318680


product price: $11.75
/ea

Key Features

Width
1.55 in
Height
2.4 in
Resolution
2560 x 1600
Depth
0.56 in
Standards
UL 10072
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-DVI-CPL
Zoro #
G9318680
UPC #
822088125914
Country of Origin
Unknown

Dimensions

Width
1.55 in
Height
2.4 in
Depth
0.56 in
Cable Size
28 AWG

Details

Item
DVI Coupler
Resolution
2560 x 1600
Standards
UL 10072
Contact Resistance
2 ohms
Insulation Resistance
10 M ohms
Connector Type
(1) DVI-I Dual-Link (Female); (1) DVI-I Dual-Link (Female)

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.