
VIDEO MATRIX SWITCHER - HDMI 2.0, 4X4
Mfr # AVS-HDMI2-4X4-R2
Zoro # G310544321
product price: $1,005.99
/ea
Free Shipping & Returns
Key Features
Mounting
Rack-mountable
Graphics Mode
4K
Connectivity (RJ-45)
Yes
Connectivity Technology
Cable
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVS-HDMI2-4X4-R2
Zoro #
G310544321
UPC #
822088153726
Country of Origin
China
Details
Mounting
Rack-mountable
Graphics Mode
4K
Connectivity (RJ-45)
Yes
Connectivity Technology
Cable
Green Environmental Attribute
Environmentally Friendly
Number of Displays Supported
4
USB
Yes
Number of HDMI Outputs
4
Device Supported
Display
HDMI In
Yes
HDMI Out
Yes
Number of HDMI Inputs
4
Number of Input Devices Supported
4
Number of Connectivity (RJ-45) Ports
1
Includes
Video Matrix Switcher - HDMI 2.0, (1) IR Remote, (1) IR Receiver, (1) Power Adapter, (1) RS-232 Cable (3-pin to DB9), (2) Mounting Ears, (6) Screws, (4) Plastic Cushions
Media Type Supported
Twisted Pair
Item
Audio/Video Switchbox
Number of USB Ports
1
Max. Operating Distance
49.21 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.