This item is Discontinued.

Black Box VIDEOPLEX4000 ARCHITECTURAL 4K VIDEO WALL CONTROLLER - STANDALONE VIDEO WALL CON VSC-VPLEX4000

VIDEOPLEX4000 ARCHITECTURAL 4K VIDEO WALL CONTROLLER - STANDALONE VIDEO WALL CON (Discontinued)

  • Mfr # VSC-VPLEX4000
  • Zoro # G9349334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSC-VPLEX4000
Zoro #
G9349334
UPC #
810766027933
Country of Origin
Multiple

Dimensions

Width
12.4 in
Depth
6.7 in
Height
1.75 in

Details

Voltage
10 to 240V AC
Standards
FCC, TUV, CE, UL®, WEEE
User Controls
(1) Power switch
Firmware Support
Updates supported via USB and Ethernet
USB Support
USB 2.0, full-speed (12 Mbps) operation; Firmware support: Updates supported via USB
Power Consumption
30 W
Resolution
Input: HDMI 1.4: 3840 x 2160 @ 30 Hz or equivalent up to 297 Mps; DisplayPort 1.2: 3840 x 2160 @ 60 Hz or equivalent up to 616 Mps; Output: HDMI: 1080p/60 or equivalent up to 165 Mps; Loop-through: DisplayPort 1.2 (locked to selected video input resolution)
Item
Video Wall Controller
Operating Temperature
32 to 95°F
Indicators
(3) LEDs: (1) Power,(1) Input, (1) Status
Connector Type
Input: (2) HDMI (Female); (1) DisplayPort (Female); Output: (1) DisplayPort (Female); (4) HDMI (Female); Power: (1) IEC-C14; (1) USB Type-B (Female); (1) Sync Port; (2) RJ45 Ethernet
Frequency
50/60 Hz
Operating Humidity
90%, Noncondensing
Input Surface
8K x 8K maximum
Control Interfaces
Dual 100BASE-T Ethernet ports with built-in managed switch; USB 2.0 Type B connector
Operating Systems Supported
All known operating systems; All known hardware that supports/follows the HDMI spec
Leads Supported
HDMI and DisplayPort input, HDMI output
Interface
(2) HDMI input, (1) DisplayPort; (4) HDMI output, (1) DisplayPort loop-through
Storage Temperature
-4 to 158°F

Description

TROLLER/SCALER OUTPUTS HIGH-RESOLUTION HDMI VIDEO, UP TO 4K, TO FOUR MONITORS PE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.