Wallmount Block - RJ11, 4-Wire
Mfr # FM012
Zoro # G521709502
product price: $5.79
/eaKey Features
Depth
2.2 in
Number of RJ-11 Ports
1
Height
0.8 in
Width
2 in
Mount Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM012
Zoro #
G521709502
UPC #
822088047766
Country of Origin
China
Dimensions
Depth
2.2 in
Height
0.8 in
Width
2 in
Details
Number of RJ-11 Ports
1
Item
Mounting Box
Mount Type
Wall Mount
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.