Zoro Homepage

Wallmount Frame, 19U

  • Mfr # RM069A-R3

  • Zoro # G0324708


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Mounting
Wall
Rack Height
19U
Max. Weight Capacity
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM069A-R3
Zoro #
G0324708
UPC #
-
Country of Origin
Unknown

Dimensions

Rack Height
19U

Details

Material
Steel
Mounting
Wall
Max. Weight Capacity
75 lb
Item
Rack Cabinet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.