Zoro Homepage
This item is Discontinued.
Black Box Wallmount Frame, 25U RM080A-R3

Wallmount Frame, 25U (Discontinued)

  • Mfr # RM080A-R3
  • Zoro # G2410942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM080A-R3
Zoro #
G2410942
UPC #
-
Country of Origin
Unknown

Dimensions

Width
20.7 in
Depth
18 in
Height
46.7 in

Details

Item
Wallmount Rack
Capacity
75 lb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.