Zoro Homepage

Wallmount Rack 12In w/ Swing Bracket A

  • Mfr # RM095A-R2

  • Zoro # G0329958


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Depth
9.5 in
Height
10.9 in
Width
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM095A-R2
Zoro #
G0329958
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
9.5 in
Height
10.9 in
Width
19.5 in

Details

Item
Wallmount Rack

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.