Zoro Homepage

Wallplate Transmitter - 4K, Hdmi, Vga, Hdbaset, Usb

  • Mfr # VX-HDMI-4KIP-TX

  • Zoro # G2411329


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Video Input: (1) Locking HDMI (Female); Video Output: (1) Locking HDMI (Female); Serial Port (RS-232): (1) DB9 (Male); Network: RJ45;Audio: (2) 3.5-mm Jacks; Fiber: Gigabit SFP; (1) USB Type-B (Female)
Depth
7.34 in
Width
3.58 in
Height
1.25 in
Operating Temp. Range
32 to 122°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX-HDMI-4KIP-TX
Zoro #
G2411329
UPC #
822088125532
Country of Origin
Unknown

Dimensions

Depth
7.34 in
Width
3.58 in
Height
1.25 in

Details

Item
IPX 4K Transmitter
Connector Type
Video Input: (1) Locking HDMI (Female); Video Output: (1) Locking HDMI (Female); Serial Port (RS-232): (1) DB9 (Male); Network: RJ45;Audio: (2) 3.5-mm Jacks; Fiber: Gigabit SFP; (1) USB Type-B (Female)
Operating Temp. Range
32 to 122°F
Input Amps
3 A
Max. Data Transmission Distance
CATx: 328 ft; SFP: up to 30 km
Input Voltage
5V DC
Storage Temperature
-4 to 140°F
User Controls
Set/reset, function, video channel
Indicators
LEDs: power, link, function, EDID, SFP, video profile selection

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.