Zoro Homepage

Wizard Multimedia Extender, Transmitter,

  • Mfr # AVU5004A

  • Zoro # G2412379


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240V AC
Standards
CE
Max. Data Transmission Distance
984.2 ft at 1280 x 1024; 656.1 ft at 1600 x 1280 maximum
Frequency
50/60 Hz
Connector Type
(1) DB15 (Female); (1) 3.5-mm Audio Connector; (4) RJ-45 (Female);(1) 2.5-mm DC connector for Power Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVU5004A
Zoro #
G2412379
UPC #
822088056911
Country of Origin
Unknown

Dimensions

Dimensions
1 in x 3.8 in x 3.8 in

Details

Voltage
100 to 240V AC
Standards
CE
Max. Data Transmission Distance
984.2 ft at 1280 x 1024; 656.1 ft at 1600 x 1280 maximum
Frequency
50/60 Hz
Connector Type
(1) DB15 (Female); (1) 3.5-mm Audio Connector; (4) RJ-45 (Female);(1) 2.5-mm DC connector for Power Adapter
Item
Multimedia Transmitter

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.