
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVU5111A-R2
Zoro #
G2412491
UPC #
822088057031
Country of Origin
Unknown
Dimensions
Receiver Depth
1 in
Receiver Width
3.70 in
Receiver Height
3.90 in
Details
Includes
(1) Universal Power Supply, (1) 6ft. Power Cord, (4) Rubber Feet, (1) CD.
Standards
CE
Features
Environmentally Friendly
Video Resolution
1600 x 1280
Number of Input Devices Supported
2
Input Voltage
5V DC
Number of Output Devices Supported
2
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Max. Operating Distance
984.25 ft
Connectivity Technology
Wired
Item
Video Extender Receiver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.