Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Ton Medium Height Jack Stand Set, 2PK

  • Mfr # 27077088830

  • Zoro # G015700985


product price: $198.99
/pk 2, $99.50/ea
Free Shipping & Returns

Key Features

Body Style
Small Tower
Material
Steel
Color
Orange & Black
Depth
26.4 in
Length
16.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27077088830
Zoro #
G015700985
UPC #
-
Country of Origin
India

Dimensions

Depth
26.4 in
Length
16.7 in
Width
16.7 in

Details

Body Style
Small Tower
Material
Steel
Color
Orange & Black

Description

Experience unmatched stability and reliability with the Black Bull 22 Ton High Height Jack Stand - a formidable 2-piece set designed to elevate your automotive maintenance to new heights. Crafted for professionals and enthusiasts alike, these jack stands offer exceptional strength, stability, and adaptability. The wide base and sturdy construction provide a solid foundation for your vehicle, while the adjustable height range and secure locking system offer versatility and peace of mind during maintenance tasks.Whether you're working on routine maintenance, tire changes, or more complex repairs, the Black Bull 22 Ton High Height Jack Stand set is the reliable choice, promising durability, safety, and precision engineering in every use. Elevate your automotive maintenance experience with this top-tier set of jack stands made for the demands of heavy-duty tasks. This jack stand boasts a durable frame capable of withstanding substantial loads, providing unparalleled support for your car, truck, or SUV.Compact and easily portable, this jack stand is the ideal addition to your garage or automotive toolkit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.