Zoro Homepage

A-Frame Trailer Jack and Lift with Base Plate 2000 lbs. Capacity

  • Mfr # TJ2

  • Zoro # G216081630


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Height
38 in
Width
4 in
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ2
Zoro #
G216081630
UPC #
-
Country of Origin
China

Dimensions

Length
13 in
Height
38 in
Width
4 in

Details

Item
Trailer Jack
Color
Black
Material
Metal

Description

Take the work out of hitching up the trailer and holding your boat or ATV with the Black Bull A-Frame 2000 lbs Trailer Jack. The top winding design is intended for bolt on mounting, so the Trailer Jack will always available when you need it. High strength steel tubing provides 31 inches of travel, making this A-Frame Trailer Jack ideal for smaller size trailers, or for lifting riding lawnmowers, ATVs, and other small utility vehicles.


  • Makes hitching and adjusting quick and convenient
  • Use hand crank to adjust the height up and down
  • Great for small trailers, ATVs, or riding lawnmowers
  • High strength steel tubing provides 31 inches of travel with 8 adjustable lift heights
  • Travel and lift range of 7 to 38 inches
  • 6 inch tongue to ground height, 8 inch lift tongue
  • Base plate for bolt-on mounting
  • 2,000 lbs. capacity
  • Outer tube diameter: 2.24 inches with 0.1 inch thickness Middle tube diameter: 2.0 inches with 0.08 inch thickness Inner tube diameter: 1.75 inches with 0.08 inch thickness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.