This item is Discontinued.

Black Bull Drill Press, 5 Speed DP5UL

This item is Discontinued.

Black Bull

Drill Press, 5 Speed (Discontinued)

Mfr # DP5UL
Zoro # G4492434
UPC # 27077071658
Country of Origin China
Category Drill Presses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP5UL
Zoro #
G4492434
UPC #
27077071658
Country of Origin
China

Description

Compact bench-top model can be bolted to a bench top for stability. 5 belt speed adjustment settings: 760, 1150, 1630, 2180, 3070 RPM Cast iron table, base and drill body. 4" swing, 2" stroke. 1/2" chuck, front mounted safety power switch. 6.75" x 6.25" rack and pinion worktable. Worktable rotates 90°, 45° to the left or right Worktable easily raises and lowers up to 9". Enclosed fan cooled motor, 1/4 HP motor, 2.5 amps, 250 watts, 120V, 60 Hz Overall size: 17" L x 10" W x 22.5" H, weight: 25 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.