Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Chain Hoist, 3 Ton

  • Mfr # CHOI3

  • Zoro # G4107364


product price: $113.04
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
CHOI3
Zoro #
G4107364
UPC #
027077057324
Country of Origin
China

Description

Lift small engines, transmissions, large shop tools, or building supplies, up to 8 feet. Perfect for use in the garage, shop or farm. The Black Bull 1 Ton Heavy Duty Chain Hoist is a safe and easy way to move and lift equipment, tools and supplies weighing up to 2,000 pounds. 8 ft. Standard lift capacity, lifts up to 3 tons (6,000 lbs)
Use in the shop or as an engine hoist
Heavy duty construction, 1/4” hardened steel chain
Mechanical load break, durable and easy to operate
Weighs 36 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA