Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Automotive Digital Tire Inflator Pump, 12 Volt

  • Mfr # ADTIP

  • Zoro # G4492802


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADTIP
Zoro #
G4492802
UPC #
27077083743
Country of Origin
China

Details

Item
Tire Inflator Pump

Description

12V pump is powered by your vehicles battery via the lighter power port
Weighs just over 2 lbs, 34 ounces total
LED light on unit powers on automatically and illuminates the area
Pump specs: 150 PSI, 27L/min displacement, 120W, operating voltage 12V DC
Continuous working time of 8 min., inflation time 7 min., LED displays for 4 min. and 30 sec.
Overall dimensions are 8" H x 8.5" W x 3.5" D
Power cord is 9 ft. long, hose is 24" long
Includes: two inflatable nozzles, needle and an extra fuse

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.