Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Clamp Lock

  • Mfr # 27077088977

  • Zoro # G915700993


product price: $29.49
/ea

Key Features

Material
Steel
Handle Color
Orange, Yellow
Overall Length
18.5 in
Width
9.05 in
Shape
U-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27077088977
Zoro #
G915700993
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18.5 in
Width
9.05 in
Depth
2 in

Details

Material
Steel
Handle Color
Orange, Yellow
Shape
U-Shaped

Description

No more theft attempts, actual thefts or vandalizing your car. The wheel lock protector will get rid of them all. The tire clamp Securely Wraps around your wheel and prevents theft attempts, towing, or any messing with vehicle. It works for cars, vans, motorcycles, or even trucks. The tire clamp is constructed out of Premium Quality ABS to offer you the strongest, most Durable and Long Lasting tire clamp. The handle is soft coated so that it is comfortable to carry. Most of all, the clamp has PVC coating so that it does not scratch or damage the wheel rims. The tire clamp is Highly Visible due to its Bright and Striking red and yellow colors. The Zone Tech tire clamp is Easy To use, simple and convenient set up. No installation required. Simply attach to your wheel, pocket the keys and walk away calmly knowing that your vehicle is once again safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.