0.7 Cu Ft 700 Watt LED Digital Microwave Oven in White with Child Safety Lock

  • Mfr # EM720C2GS-PM

  • Zoro # G821738707


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Appliance Color
White
Height
10.2 in
Width
17.3 in
Length
13.5 in
Microwave Item
Microwave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM720C2GS-PM
Zoro #
G821738707
UPC #
810004817661
Country of Origin
China

Dimensions

Height
10.2 in
Width
17.3 in
Length
13.5 in

Details

Appliance Color
White
Microwave Item
Microwave

Description

This professional-style Black + Decker 0.7 Cu Ft LED Digital Microwave Oven features 11 power levels, removable glass turntable and a spacious interior. Optimally cook or reheat six of the most popular food items with the touch of a button. Choose power levels up to 700 watts.The large LED digital display has a clock function and can also display a countdown timer as well as the cooking time remaining. Easily open the microwave with the push-button, heat up food with the 1-6 min express cooking options.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.