
1-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9"
Mfr # LEDUC9-1REC
Zoro # G404860788
product price: $19.97
/eaKey Features
Color
Silver
Width
1.38
Height
9.45
Finish
Unfinished
Material
Aluminum, PC, ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEDUC9-1REC
Zoro #
G404860788
UPC #
842048034322
Country of Origin
China
Dimensions
Width
1.38
Height
9.45
Details
Color
Silver
Finish
Unfinished
Material
Aluminum, PC, ABS
Description
Looking to brighten up your space with under cabinet lighting butdon’twant to get caught up in the messy wires or drilling holes? Well, look no further because the BLACK+DECKERPureOpticsRechargeable Light Bar Kit is exactly what you need! Whether you want to illuminate your kitchen, closet, cabinets, attic, garage, ceilings, pantry, stairs ormore— the opportunities are endless —this 1-pack of 9” super slim light bar features a rechargeable battery that provides up to 30 hours of lighting with just one single charge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.