This item is Discontinued.

This item is Discontinued.
10,000 BTU Cooling SACC/CEC, Portable Air Conditioner with Heater, 14,000 BTU Cooling ASHRAE 128 (Discontinued)
Mfr #
BPT10HWTB
Zoro #
G009756707
UPC # 819813019372
Country of Origin China
Category Portable Air Conditioners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPT10HWTB
- Zoro #
- G009756707
- UPC #
- 819813019372
- Country of Origin
- China
- Item
- Portable Air Conditioner
- Voltage
- 115
Description
Enjoy a comfortable home climate with this versatile unit. It cools, dehumidifies, circulates air in the summer, and provides heat during those cold winter months. Offering immediate, uninterrupted comfort, this Portable Air Conditioner features easy-to-use LED electronic controls and is quiet while you sleep. This unit comes with rolling castors and side carrying handles for easy-to maneuver mobile comfort and everything needed for an effortless installation. Keeps a room, home, bedroom, apartment, dorm or garage comfy during the summer months when the heat sets in. Works in double hung or sliding windows only, no crank windows. To minimize noise and vibration, the air conditioner should be placed on a firm floor. For safe and secure positioning, place the unit on a smooth, level floor strong enough to support the unit. For a better cooling, make sure all the windows and doors are closed. Connect the duct and make sure it can function properly. Also note that, mirco processor control delays the compressor from operating until 3 mins have passed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.