12,000 BTU Window Air Conditioner with ConnectLife App, 550 Sq. Ft.
- Mfr # AAW12CW26
- Zoro # G623362735
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
CEER Rating
11.4
Dehumidification Rate
31.2
BtuH Cooling
12,000 BTU
Voltage
115V
Depth
21.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAW12CW26
- Zoro #
- G623362735
- UPC #
- 850081340874
- Country of Origin
- Thailand
- CEER Rating
- 11.4
- Dehumidification Rate
- 31.2
- BtuH Cooling
- 12,000 BTU
- Voltage
- 115V
- Color
- White
- Sound Level dBA
- 56/58 db
- Watts
- 1,040 W
- Refrigerant Type
- R-32 /430
- Includes
- Air Conditioner, Manual, Warranty, Remote, Battery
- For Use With
- Residential
- Item
- Window Air Conditioner
Dimensions
- Depth
- 21.46 in
- Width
- 18.89 in
- Height
- 14.57 in
Description
Reliable, responsive cooling for the rooms that need it most. The Hisense 12,000 BTU Window Air Conditioner with ConnectLife App is built for spaces up to 550 square feet, combining smart controls and versatile operation into a unit that earns its place all season long. The ConnectLife app gives you remote control from your smartphone - adjust temperature, switch modes, and schedule operation from wherever you are. An included remote and clean electronic touch controls make in-room operation just as effortless for everyone. Three modes - Cooling, Fan, and Dehumidifier - handle a wide range of conditions throughout the season. Four-way air direction distributes conditioned air evenly across the room, keeping comfort consistent rather than concentrated near the unit. A washable, removable filter simplifies upkeep and sustains airflow quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.