1000 Sq. Ft. Dehumidifier for Home, Bedroom and Basement, Up To 9 Pints Per Day

  • Mfr # BDT08TW

  • Zoro # G016429182


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Refrigerant Type
R290
Voltage
115 V
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDT08TW
Zoro #
G016429182
UPC #
810064699542
Country of Origin
China

Details

Refrigerant Type
R290
Voltage
115 V
Color
White

Description

Experience moisture control with the BLACK+DECKER 9-Pint Dehumidifier, a versatile solution for maintaining optimal humidity levels in your environment. Ideal for use as a basement dehumidifier or a dehumidifier for garage spaces, this compact yet powerful appliance effectively extracts up to 9 pints of moisture every 24 hours, making it a perfect fit for areas up to 1000 sq. ft. 2012 DOE standards. This ENERGY STAR certified dehumidifier ensures energy-efficient operation, reducing your environmental footprint while keeping your home comfortable. The unit's top-mounted electronic control panel with an LED display allows for seamless operation, offering three distinct modes: dry, turbo, and comfort mode. Our dehumidifiers for home feature a detachable 3.3-pint bucket equipped with a water level indicator, built-in indicator, and an audible alert to signal when the bucket is full. The automatic full bucket shutoff ensures you never have to worry about overflows. For continuous drainage, a 3.28' L drain hose is included, and the unit is compatible with standard garden hoses, providing flexibility for various setups. Mobility is effortless with integrated casters and a handle, allowing you to easily move this small dehumidifier from room to room. The permanent removable mesh filter requires minimal maintenance, and the unit's use of R290 refrigerant reflects a commitment to environmentally friendly design. Additional features include two fan speeds, auto defrost, auto restart, and a 24-hour timer, catering to all your dehumidifying needs.


  • Efficient Moisture Removal: This ENERGY STAR certified dehumidifier for bathroom extracts up to 9 pints of moisture per 24 hours, making it an ideal small dehumidifier for spaces up to 1000 sq. ft. (2012 DOE standards)
  • Drainage Options: Equipped with a detachable 3.3-pint bucket, this dehumidifier with drain hose offers flexibility. Use the included 3.28' L hose or a standard garden hose for continuous drainage
  • User-Friendly Controls: Navigate settings with the top-mounted control panel featuring an LED display. This dehumidifier for home includes 3 modes and a 24-hour timer for customizable operation
  • Safety and Maintenance: Designed with built-in indicator and audible alert for full bucket, our basement dehumidifier includes automatic shutoff, auto defrost, and auto restart to for smooth operation
  • Mobility and Versatility: With casters and a handle, this portable dehumidifier moves easily between rooms. Perfect as a dehumidifier for basements, bedrooms, or garages, it adapts to various spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.