11,500 BTU Inverter with Heat Split Air Conditioner 230V/60Hz

  • Mfr # BSA1120TC

  • Zoro # G916319996


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

SEER
17
Voltage
230 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSA1120TC
Zoro #
G916319996
UPC #
819813015022
Country of Origin
China

Details

SEER
17
Voltage
230 V

Description

BLACK+DECKER 11,500 BTU Smart Mini Split Air Conditioner with Heat, an innovative solution in the realm of split-system air conditioners. Designed for optimal performance, this mini split air conditioner offers an exceptional blend of cooling, heating, dehumidification, and ventilation functionalities, making it an indispensable addition to your home or office. Equipped with a state-of-the-art inverter compressor, this split unit AC and heat system delivers precise temperature control and quieter operation. Its ductless design makes it a versatile wall-mounted air conditioner, ideal for spaces where traditional ductwork is not feasible. Stay connected with the BLACK+DECKER mini split AC/heating system, which features advanced Wi-Fi connectivity. Control the unit effortlessly with a smartphone or other smart devices via the app available on iOS or Google Play store. Also allows voice control with Amazon Alexa or Google Assistant. This smart air conditioner ensures seamless integration into your smart home ecosystem, providing convenience at your fingertips. The unit comes with a full-function remote control, allowing you to adjust settings such as the 4-in-1 air conditioner heater dehumidifier and fan modes, 4 fan speeds, and the 24-hour timer. Its electronic controls with a digital display offer intuitive operation, while the sleep mode ensures comfort throughout the night. Experience superior airflow with the large vented outlet, featuring both vertical and horizontal air swing for optimal air distribution. R32 refrigerant. Removable washable filter. Please note that professional installation is required for this split AC unit. Mini split includes 16.4ft L refrigerant piping and a 3.2ft L drain hose for installation. 230V/60Hz.


  • Inverter Air Conditioner: Inverter technology uses a variable speed compressor to adjust rotational speed according to the set temperature. Allows consistent cooling while saving energy
  • Quiet & Powerful: Our mini split ac/heating system offers 11,500 BTU cooling/11,500 BTU heating with 17 SEER2 efficiency. Helps keep you cool during the summer, & toasty warm in the winter
  • Versatile 4-in-1 Functionality: This split ac unit offers cooling, heating, dehumidifying, and fan. The split unit ac and heat system adapts to your needs for year-round comfort with heat pump
  • Heats & Cools Most Rooms: Our 230V split unit AC and heat provides steady & fast cooling and heating for rooms up to 500 sq. ft. including offices, bedrooms, or living rooms
  • Wi-Fi Connectivity: Our split system air conditioners easily connect with smart devices and integrate with Amazon Alexa and Google Assistant, allowing voice control of your ductless air conditioner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.