Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Cup Programmable Coffee Maker in Black

  • Mfr # CM1160B

  • Zoro # G521738588


product price: $49.99
/ea

Key Features

Width
8.2 in
Height
12.2 in
Color
Black
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM1160B
Zoro #
G521738588
UPC #
050875816671
Country of Origin
China

Dimensions

Width
8.2 in
Height
12.2 in
Length
11 in

Details

Item
Coffee Maker
Color
Black

Description

Make your favorite coffee anytime with the Black and Decker 12 Cup Programmable Coffee Maker in Black. The Digital display and programming buttons make it easy to set the 24-hour auto brew feature and shave some time off of your morning routine. Other useful features include Sneak-A-Cup auto-pause Technology, the 12-Cup glass carafe, and a washable brew basket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.