Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Cup Programmable Coffee Maker in Gray

  • Mfr # CM1165GY

  • Zoro # G621736798


product price: $54.75
/ea

Key Features

Width
8.2 in
Height
12.2 in
Color
Gray
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM1165GY
Zoro #
G621736798
UPC #
050875828018
Country of Origin
China

Dimensions

Width
8.2 in
Height
12.2 in
Length
11 in

Details

Color
Gray
Item
Coffee Maker

Description

Make your favorite coffee anytime with the Black and Decker 12 Cup Programmable Coffee Maker in Gray. The Digital display and programming buttons make it easy to set the 24-hour auto brew feature and shave some time off of your morning routine. Other useful features include Sneak-A-Cup auto-pause Technology, the 12-Cup glass carafe, and a washable brew basket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.