Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-Cup Programmable Coffee Maker with Vortex Technology in Black

  • Mfr # CM1110B

  • Zoro # G021739016


product price: $41.19
/ea

Key Features

Length
8.15 in
Material
Plastic
Width
5 in
Height
12.11 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM1110B
Zoro #
G021739016
UPC #
050875828124
Country of Origin
China

Dimensions

Length
8.15 in
Width
5 in
Height
12.11 in

Details

Material
Plastic
Item
Coffee Maker
Color
Black

Description

Enjoy delicious coffee with the BLACK+DECKER 12-Cup* Programmable Coffeemaker. The Vortex Technology Water Flow evenly saturates coffee grounds using optimal water flow for maximum flavor. You can change the brew strength with the option for a slower brewing process and stronger cup of coffee. Sneak-A-Cup Technology lets you pour a cup of coffee before the rest of the pot has brewed - all without any drips or spills. The digital controls feature QuickTouch Programming so you can easily set the clock and program the auto brew system for coffee now or later at the touch of a button.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.