Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Cup Programmable Coffeemaker in Black and Silver

  • Mfr # CM4000S

  • Zoro # G321738795


product price: $66.75
/ea

Key Features

Color
Black
Height
14 in
Width
12.2 in
Length
9.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM4000S
Zoro #
G321738795
UPC #
050875807419
Country of Origin
China

Dimensions

Height
14 in
Width
12.2 in
Length
9.06 in

Details

Color
Black
Item
Coffee Maker

Description

You don't have to be a morning person to appreciate this sleek 12-cup coffeemaker from BLACK+DECKER. Function meets versatility with features like automatic cleaning and adjustable brew strength selector to consistently deliver high-quality, customized beverages. Beat the clock with its fast brew technology and get your java 2 minutes faster vs. leading coffeemakers. With this BLACK+DECKER 12-cup wonder, coffee will always be the new black.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.