Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. Compound Miter Saw

  • Mfr # 255740

  • Zoro # G009203003


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Width
21.77 in
Length
26.44 in
Battery Included / Bare Tool
Bare Tool
Height
18.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255740
Zoro #
G009203003
UPC #
885911605359
Country of Origin
Taiwan, Province of China

Dimensions

Width
21.77 in
Length
26.44 in
Height
18.38 in

Details

Item
Miter Saw
Battery Included / Bare Tool
Bare Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.