Zoro Homepage

12-Piece Ceramic Hard Anodized Aluminum Cookware Set, Pots and Pans Set, Gray

  • Mfr # BDK100B

  • Zoro # G715263025


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Material
Durable hard anodized aluminum body
Color
Gray
Features
Includes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDK100B
Zoro #
G715263025
UPC #
810064697036
Country of Origin
Indonesia

Details

Material
Durable hard anodized aluminum body
Color
Gray
Features
Includes

Description

Elevate your culinary experience with the BLACK+DECKER 12-Piece Ceramic Hard Anodized Aluminum Cookware Set. This meticulously crafted pot and pan set combines durability, versatility, and superior performance to meet all your cooking needs. Engineered with a hard anodized aluminum body, these pots and pans ensure exceptional heat transfer and uniform heat distribution, allowing you to achieve perfectly cooked meals every time. The set features a dark gray ceramic high-performance non-stick coating, providing a non-toxic cooking surface that is free from PFOA and PTFE. Ergonomically designed riveted stainless steel handles offer a comfortable and secure grip, making maneuvering and handling a breeze. The BLACK+DECKER cookware set is suitable for all cooktops, including induction. The pots and skillet pans are oven and broiler safe up to 500DegF, expanding your culinary possibilities. The tempered glass lids allow you to monitor your cooking progress without losing heat or moisture, ensuring your dishes are cooked to perfection. These lids are dishwasher safe for added convenience, though the cookware itself should be hand washed to maintain its pristine condition. This comprehensive kitchen set includes: a 1.5-Qt Saucepan with lid, 3-Qt Saucepan with lid, 4-Qt. Casserole with lid, 8-Qt. Stockpot with lid, 8" skillet, 10" skillet, 12" skillet and 11" square griddle. Whether you are a professional chef or a home cook, this nonstick cookware set offers everything you need for a seamless cooking experience. The non stick pots and pan set is designed to withstand the rigors of daily use while maintaining its elegant appearance. Elevate your kitchen with this high-quality, nonstick, and non-toxic cookware set from BLACK+DECKER, where superior performance meets unparalleled durability.


  • • Hard Anodized Aluminum Cookware: Our 12-piece ceramic coated cookware set offers unparalleled durability with superior heat transfer, ensuring uniform heat distribution
  • • All In One Kitchen Set: This pots and pan set includes a 1.5 Qt saucepan, 3 Qt saucepan, 4 Qt casserole and 8 Qt stock pot with glass lids, along with 8", 10" & 12" skillets and a 11" square griddle
  • • High-Performance Non-Stick Coating: The dark gray ceramic non-stick coating on this pan set ensures easy food release and effortless cleaning. Experience cooking that is non-toxic and PFOA & PTFE free
  • • Versatile Cookware: The cookware of this non stick pots and pan set is oven and broiler safe up to 500°F and suitable for all cooktops, including glass, ceramic and induction stovetops
  • • Riveted Stainless Steel Handles: Our cookware set features riveted stainless steel handles for a secure and comfortable grip, enhancing safety while cooking, even when using oven mitts and potholders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.