12in. Electric String Trimmer ST4500
- Mfr # ST4500
- Zoro # G203994813
product price:Â
$
65.45
/ea
Key Features
Cutting Length
12 in
Line Diameter
0.065 in
Tool Length
7.4 in
Tool Width
4.4 in
Tool Height
45.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST4500
- Zoro #
- G203994813
- UPC #
- 28877591308
- Country of Origin
- China
Dimensions
- Cutting Length
- 12 in
- Line Diameter
- 0.065 in
- Tool Length
- 7.4 in
- Tool Width
- 4.4 in
- Tool Height
- 45.313 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.