Zoro Homepage

12V MAX* Lithium Ion Drill/Driver + 59 Piece Project Kit

  • Mfr # BDCDD12PK

  • Zoro # G0419119


product price: $132.99
/ea
Sold in multiples of 2 for $265.98
Free Shipping & Returns

Key Features

Voltage
12 V
Includes
Battery Included, Charger Included
Features
Battery Required
Corded/Cordless
Cordless
Length
17.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCDD12PK
Zoro #
G0419119
UPC #
885911432924
Country of Origin
China

Dimensions

Length
17.85 in
Width
4.7 in
Height
13.4 in

Details

Item
Project Kit,12V,Lithium
Voltage
12 V
Includes
Battery Included, Charger Included
Features
Battery Required
Corded/Cordless
Cordless
Application
SET
Number Of Additional Tools Included
4
Case Type
Soft
Battery Type
12V MAX Lithium Ion
Power Source
Battery
Number Of Batteries Required
1
Motor Type
Brushed
Number Of Wrenches
1

Description

Project Kit,12V,Lithium

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.