Zoro Homepage

1.45 Gallon Ultrasonic Humidifier with Cool Mist

  • Mfr # BUHD055

  • Zoro # G209257844


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Color
White
Depth
10.9 in
Height
14.7 in
Width
10.9 in
Includes
1*product, 1*manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUHD055
Zoro #
G209257844
UPC #
819813017422
Country of Origin
China

Dimensions

Depth
10.9 in
Height
14.7 in
Width
10.9 in

Details

Item
Ultrasonic Humidifier
Color
White
Includes
1*product, 1*manual

Description

Our BLACK+DECKER humidifier provides dry air relief for soothing comfort. Adding humidity helps relieve congestion, aid snoring issues, relax dry cough and replenish dry skin. This ultrasonic humidifier has a 1.45 gallon/5.5L water tank capacity and offers a continuous run time of 40 hours per filling on minimum speed. This cool mist humidifier is great for rooms up to 600 square feet. This device also comes with an intuitive touch panel control with LCD display. Our air humidifier features dual mist outlets for optimal performance. Housing is double insulated for improved safety. Automatic Humidity Control between 45% RH to 90% RH. Auto shut off when tank is empty or removed. Water level indicator. 12-hour shut-off timer. Negative ion function. Molded plastic housing. 35dB operation. Includes 59 power cord with 2-prong/Type A plug. 300 watts. Includes one Ceramic Infused filter. Measures 9.84 x 7.28 x 14. Weighs 5.3 lbs. UL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.