Zoro Homepage

1500 Watt Electric Fan Compact Heater with E-Saver Function

  • Mfr # BHDE1706

  • Zoro # G412493459


product price: $45.95
/ea

Key Features

Heater Color
Black
Includes
Space Heater User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHDE1706
Zoro #
G412493459
UPC #
819813016326
Country of Origin
China

Details

Heater Color
Black
Includes
Space Heater User Manual

Description

When it comes to space heaters for indoor use and electric heaters for indoor use, this BLACK+ DECKER desk heater for office is a top pick for quality and efficient heating. Portable and powerful, you can take this mini heater for office desk with you anywhere! With dimensions of 7.6 x 4.4 x 9.2 and lightweight at 2.3 lbs., our small electric heater will work well at home, the office, or anywhere else you need heat most. Featuring a power in indicator light, safety overheat protection, digital controls, electronic thermostat control, and LED indicator lights, this space saving radiant heater is intuitive and easy to navigate. Additionally, our space heater with thermostat has an e-save function, which saves energy, so you don't break the bank. With a convenient carrying handle for seamless portability, this portable safe heater is seamless to take from place to place. Finally, this BLACK+DECKER electric heater has 3 heat settings: Fan, Low 1000 Watts, & High 1500 Watts. 120V/60Hz. Enjoy this heater anyplace and anywhere you need it most!


  • •2-in-1 FAN HEATER COMBO – Use the easy settings on the LED digital controls to set it to LOW HEAT (750 Watts) or HIGH HEAT (1500 Watts), or to LOW or HIGH FAN. Electronic programmable thermostat control with energy saving function. Just plug it in with the 6 ft. power cord
  • •ELECTRIC MINI HEATER WITH E-SAVE FUNCTION – Providing fast heating for small spaces, this lightweight heater weighs 2.3 lbs. + has a carry handle, so it can easily be moved
  • •QUIET PERSONAL PORTABLE HEATER – This small heater is ultra compact but powerful. At only 7.6 x 4.4 x 9.2 in., it fits on your dorm or office desk, bedroom table, basement, garage worktable, RV shelf just about anywhere you need extra heat
  • •DESIGNED FOR SAFETY – Overheat protection lets you rest easy while staying comfortable. This mini electric heater is for indoor use only
  • •QUALITY GUARANTEED – BLACK+DECKER products come with a 1-year warranty, so you can be confident about your purchase
  • •Get warm without compromising valuable floor and counter space! This BLACK+DECKER mini portable heater is only 7.6 x 4.4 x 9.2 in., but it heats the air around you with an innovative blade design that maximized air volume output and minimizes noise. It’s perfect for cold basements, RVs, dorms, offices, or any small spaces where extra warmth is needed. Adjust the temperature from 60 to 80 degrees, and to low or high fan and heat settings. Designed for safety, this electric small heater has over heat protection. Heat your room quickly with BLACK+DECKER – the household name you know and trust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.