Zoro Homepage

165 ft. Laser Distance Measurer

  • Mfr # DW0165N

  • Zoro # G909523737


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Height
2.4 in
Length
9.6 in
Batteries Included
3
Width
5.2 in
Battery Life
3000 measurements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW0165N
Zoro #
G909523737
UPC #
76174440485
Country of Origin
China

Dimensions

Height
2.4 in
Length
9.6 in
Width
5.2 in

Details

Item
Laser Level
Batteries Included
3
Battery Life
3000 measurements

Description

Engineered for reliable and quick measurements, the 165 ft. Laser Distance Measurer has an accuracy of 1/16 in. at 30 ft. Its large color screen and touch pad control panel allow for easy reading of measurements. AAA batteries are included for immediate use after unboxing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.