Shop BLACK & DECKER
See all product information
Create Account
1.7 Cubic Ft Compact Refrigerator, VCM
- Mfr # BCRK17V
- Zoro # G509256776
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Item
Compact Refrigerator
Overall Depth
18 1/2 in
Width
18.5"
Overall Height
19 3/4 in
Voltage
110V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCRK17V
- Zoro #
- G509256776
- UPC #
- 819813013226
- Country of Origin
- China
Dimensions
- Overall Depth
- 18 1/2 in
- Width
- 18.5"
- Overall Height
- 19 3/4 in
- Cord Length
- 19.7
- Fits Chest Size
- Adjustable Leveling Legs
- Manufacturer Warranty Length
- 1 yr (Labor), 1 yr (Parts - Manufacturing Defects Only), 2 yr (Compressor Only)
- Overall Width
- 17 1/2 in
Description
Refrigerator, Refrigerator Style Mini, Total Capacity 1.7 cu ft, Refrigerator Capacity 1.6 cu ft, Freezer Capacity 0.1 cu ft, Overall Height 19 3/4 in, Overall Width 17 1/2 in, Overall Depth 18 1/2 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 1, Defrost Manual, Number of Doors 1, Includes Ice Maker No, Includes Freezer Yes, Control Type Thermostatic, Antimicrobial No, Door Style Glass, Door Swing Reversible, Features Adjustable Leveling Legs, Includes Ice Cube Tray
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.