Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18-Inch Pedestal Fan, Standing Fan with 3 Speed Settings, White

  • Mfr # BFP18SXW

  • Zoro # G616292698


product price: $50.39
/ea

Key Features

Material
Plastic
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFP18SXW
Zoro #
G616292698
UPC #
810064695674
Country of Origin
China

Dimensions

Blade Diameter
18 in

Details

Material
Plastic
Voltage
115 V
Color
White

Description

The BLACK+DECKER 18-inch pedestal fan features 3 large fan blades with 3 fan speed settings to provide optimal air circulation. Ideal fans for home, office, living room fan, garage fan, standing fan for bedroom and more. Our outstanding fans oscillating comes with 3 speed settings to ensure you get the airflow you desire: Low, Medium & High. Additionally, our floor fans offer 60-degree oscillating function to enhance comfort, distribute air evenly throughout a room and improved air cooling. Also included with this indoor fan is an adjustable 30-degree vertical tilt angle adjustment and height adjustment control knob. Height adjusts from 44.88in to 51.96in H overall. There's no better feeling than a cool breeze at your desk, home or office that delivers such outstanding personal cooling. Improve your air circulation wherever and whenever with our fantastic BLACK+DECKER 18-inch oscillating fans for indoors. With dimensions of 27.6in x 27.6in x 52in and a weight of only 7.3 lbs., our room fans include a sturdy X-base, which allows you to place it easily on virtually any flat floor surface. Easy assembly.


  • Powerful Cooling: This BLACK+DECKER 18" room fan with height adjustable base is perfect for any home, office, bedroom or garage to deliver cooling and convenient air circulation wherever, whenever.
  • Classic Design, Durable Quality: Our stand up fan offers a classic, simple look for any setting and made using a high quality copper motor for long lasting use. Simple to use button controls.
  • Oscillating Function: Our oscillating fans offer 60-degree oscillation and a manually adjustable 30-degree tilt angle to ensure a wider area of air circulation with side-to-side movement.
  • Three Speed Settings: Our pedestal fans offer 3 speed settings (Low, Medium & High) to provide the optimum intensity of airflow for cooling comfort in your home or office.
  • Stable Base: This stand fan utilizes a classic X-brace base design for stability on hard surfaces and carpeted floors. This electric fan also features a simple twist knob for height adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.