Zoro Homepage

18 TPI TPI Reciprocating Saw Blade, 5 PK

  • Mfr # DW4821

  • Zoro # G616452450


product price: $35.45
/pk 5, $7.09/ea

Key Features

Teeth per Inch
18 TPI
Material
Bi-Metal
Color
Yellow
Packaging Type
Clamshell
Blade Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4821
Zoro #
G616452450
UPC #
28874048218
Country of Origin
United States

Details

Teeth per Inch
18 TPI
Item
Reciprocating Saw Blade
Material
Bi-Metal
Color
Yellow
Packaging Type
Clamshell
Blade Type
Straight
Returnable
Yes

Description

Patented tooth design utilizes sharper tooth geometry for faster cut rates Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.