Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.835 IN L x BLADES: RECIPROCATING SAW, 5 PK

  • Mfr # DW4811

  • Zoro # G610566481


product price: $74.29
/pk 5, $14.86/ea

Key Features

Length
1.835 IN
Material
Bi-Metal
Width
0.750 IN
Height
8.875 IN
Material Group
METAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4811
Zoro #
G610566481
UPC #
-
Country of Origin
United States

Dimensions

Length
1.835 IN
Width
0.750 IN
Height
8.875 IN

Details

Item
BLADES: RECIPROCATING SAW
Material
Bi-Metal
Material Group
METAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.