Zoro Homepage

2-Piece Stainless Steel Carving Knife Set, 8'' Carving Knife & 7'' Fork

  • Mfr # BDK302B

  • Zoro # G414835899


product price: $45.99
/ea

Key Features

Utensil Handle Color
Black
Includes
1 – 8” Carving Knife, 1 – 7” Fork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDK302B
Zoro #
G414835899
UPC #
810064697098
Country of Origin
China

Details

Utensil Handle Color
Black
Includes
1 – 8” Carving Knife, 1 – 7” Fork

Description

Introducing the BLACK+DECKER 2-Piece Stainless Steel Carving Knife Set, the ultimate professional knife set designed to elevate your culinary experience. Our meat carving set includes an 8 carving knife paired with a 7 fork. Our kitchen knives are made with stainless steel 3CR13 blades, renowned for their exceptional resistance to corrosion and ease of sharpening. This means your knives will maintain their sharp edge longer, ensuring consistent performance for years to come. The black ABS handles, secured with three rivets, offer a comfortable grip and a touch of elegance, enhancing both functionality and style in your kitchen. This 2-Piece Stainless Steel Carving Knife Set comes beautifully packaged in a black magnetic gift box, providing convenient storage and an exquisite presentation. This makes it not only a valuable addition to your own kitchen but also an exceptional gift for culinary aficionados. Choose BLACK+DECKER for a carving knife set that stands out in quality and elegance. Elevate your culinary creations with this expertly designed sharp knife set, making every meal a masterpiece.


  • •Two-Piece Stainless Steel Set: This 2-piece stainless steel carving knife set includes an 8" carving knife for meat and a 7" fork, ideal for slicing turkey ham and other meats with precision and ease.
  • •High-Quality Stainless Steel Blades: Crafted from 3CR13 stainless steel, the blades of this sharp knife set are highly resistant to corrosion and easy to sharpen for consistent performance.
  • •ABS Handles: The black ABS handles, secured with three rivets, provide a comfortable and secure grip, making this professional knife set a stylish and practical addition to any kitchen.
  • •Magnetic Gift Box Included: This meat cutting knife set comes in a sleek black magnetic box for storage and presentation, making it an ideal gift for culinary enthusiasts and professional chefs.
  • •Versatile and Professional Use: Our stainless steel knives ensure precise and effortless cuts. This carving knife set is perfect for both home kitchens and professional settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.