Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Slice Stainless Steel Toaster

  • Mfr # TR1050SS

  • Zoro # G221738697


product price: $42.75
/ea

Key Features

Color
Silver
Overall Length (In.)
9 in
Overall Width (In.)
5.8 in
Overall Height (In.)
6.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR1050SS
Zoro #
G221738697
UPC #
050875829039
Country of Origin
China

Dimensions

Overall Length (In.)
9 in
Overall Width (In.)
5.8 in
Overall Height (In.)
6.5 in

Details

Color
Silver
Item
2 Slice Toaster
Material
Stainless Steel

Description

With the Black and Decker 2 Slice Stainless Steel Toaster, enjoy toasting versatility at the touch of a button! Toast all types of breads, waffles, and pastries. Set the shade selector from 1-7 to get toast just the way you like it. The two wide slots make it easy to get your day going.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.