Zoro Homepage

20V Lith CRDLS Sweeper

  • Mfr # LSW321

  • Zoro # G914830875


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Maximum Air Flow
100 cfm
Maximum Air Speed
130 mph
Voltage
20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSW321
Zoro #
G914830875
UPC #
-
Country of Origin
China

Details

Power Source
Cordless
Maximum Air Flow
100 cfm
Maximum Air Speed
130 mph
Voltage
20 V

Description

20V Lithium Ion Cordless Sweeper/Blower Efficient Design Easily Clears Debris From Hard Surfaces Like Patios Decks Walks Drives & Garages Provides Longer Battery Life Year After Year Lightweight At Just 3.7 LB Hard Surface Sweeper Is Easy To Handle & Wont Twist The Wrist Built In Scraper Helps Loosen Wet Leaves From Surface Quiet Design Allows For Early Morning Sweeping Soft Grip Handle Provides Added Comfort During Use Power Command Boost For A Boost In Performance To Clear Stubborn Debris Includes One 20V Lithium Battery & Charger Up To 130 MPH 2 Year Warranty. 100 CFM.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.