20V MAX* 1.5 Ah Lithium Ion Battery 2-Pack
Mfr # LBXR20-OPE2
Zoro # G0416641
product price: $92.99
/eaSold in multiples of 4 for $371.96
Free Shipping & Returns
Key Features
Battery Capacity
1.5Ah
Voltage
20V DC
Series
20V Max
Number of Ports
2
Cordless Tool Battery Type
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBXR20-OPE2
Zoro #
G0416641
UPC #
885911272773
Country of Origin
China
Dimensions
Manufacturers Warranty Length
2 yr. Limited
Details
Item
Battery
Battery Capacity
1.5Ah
Voltage
20V DC
Series
20V Max
Number of Ports
2
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Pack
Features
Lithium Battery Technology, Lightweight, Long Life, No Memory Effect
Description
Battery,2-20V,LiIon
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.